Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.160in.dia, PK10
Mfr # 79023
Zoro # G0063266
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/8"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Product Information
- Brand Loc-Line
- MFR # 79023
- Zoro # G0063266
- UPC # 662633790231
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/8" |
Hole Diameter | 0.16 in |
Connection Thread Size | 1/8" |
Details
Item | CT Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Includes | Adjustment Lever |
Swing | 72 Degrees |
Available In | Blue, Orange |
Max. Pressure (PSI) | 1,000 psi |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | CT Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Blue; Orange |
Tip Material | Stainless Steel |
Temperature Rating - Maximum | 115 Degrees F |
Connection Type | Threaded |
Body Material | Acetal |
Swing Angle - Maximum | 72 Degrees |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 50X78X8-R2LS32-S (50X78X8-R2LS32-S)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP30)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- LOC-LINE Round Nozzle, 1/8 Pk50 (49423)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41742)
- LOC-LINE Flare Nozzle, 2 1/2In, PK20 (59871)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- Loc-Line Flexible Hose Systems