Shop All Flexible Hose Systems
Loc-Line
Nozzle, 1 1/4 In, Pk2
Mfr # 51807
Zoro # G1635837
product price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (2) Flare Nozzles
- For Use With 1/2 in Loc-Line System
- Product Type Flare Nozzle
Product Information
- Brand Loc-Line
- MFR # 51807
- Zoro # G1635837
- UPC # 662633518071
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Flare Nozzle |
Material of Construction | Acetal Copolymer |
Includes | (2) Flare Nozzles |
For Use With | 1/2 in Loc-Line System |
Product Type | Flare Nozzle |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Color | Orange |
Description
Flare Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (2) Flare Nozzles, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 56.2 in L Outside, 11/32 in THK (AX54)
- FOSTER Industrial Interchnge, Plug, Stl, Series 6 (71-6)
- SENQCIA INSPIRE SERIES 50Np Riv Np ASME/ANSI StdRllrChn SnglStrnd 10FtBx 5/8" Pit, 50Nprb, PK10 (50NPRB)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- LOC-LINE Flex Hose Elbow, PK2 (61515)
- LOC-LINE In-Line Valve, Black, 1/2", PK10 (39854-BLK)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- LOC-LINE Magnetic Base Manifold Super Kit (40480)
- LOC-LINE Flare Nozzle, 3In, PK20 (69547)
- LOC-LINE Flex Hose Adapter, 3/4 In to 1/2 In, PK2 (61508)
- Loc-Line Flexible Hose Systems