Shop All Flexible Hose Systems
Loc-Line
Modular Manifold
Mfr # 21199
Zoro # G604390238
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Includes (3) 1/4 in T Fittings, (3) Mounting Screws, 1/4 in Elbow Fitting, 1/4 in Manifold Bracket
- For Use With 1/4 in Loc-Line Systems
- Product Type Modular Manifold Kit
Product Information
- Brand Loc-Line
- MFR # 21199
- Zoro # G604390238
- UPC # 662633211996
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hose Connection Diameter | 1/4 in |
Fitting Connection Diameter | 1/4 in |
Details
Item | Modular Manifold Kit |
Material of Construction | Acetal Copolymer |
Includes | (3) 1/4 in T Fittings, (3) Mounting Screws, 1/4 in Elbow Fitting, 1/4 in Manifold Bracket |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Modular Manifold Kit |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Number of T-Fittings | 3 |
Number of Elbow Fittings | 1 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
Modular Manifold Kit, Nozzle Connection Diameter Not Applicable, Fitting Connection Diameter 1/4 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of T-Fittings 3, Number of Elbow Fittings 1, Hose Connection Diameter 1/4 in, Components Included Elbow Fitting, T-Fitting, Product Type Modular Manifold Kit, Thread Sizes Included Not Applicable, Hole Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- X1 TOOLS 2 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x18)
- FESTO Standards-Based Cylinder DSNU-25-20-P-A (DSNU-25-20-P-A)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- LOC-LINE Vacuum Hose Round Nozzle (81203)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- Loc-Line Flexible Hose Systems