Shop All Flexible Hose Systems
Loc-Line
Manifold, Control, 1/2
Mfr # 32098
Zoro # G2077311
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Includes (5) 1/2 in In-Line Valves, 1/2 in Modular Manifold
- Product Type Total Flow Control Manifold
Product Information
- Brand Loc-Line
- MFR # 32098
- Zoro # G2077311
- UPC # 662633320988
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Hose Connection Diameter | 1/2 in |
Details
Item | Total Flow Control Manifold Kit |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Includes | (5) 1/2 in In-Line Valves, 1/2 in Modular Manifold |
Product Type | Total Flow Control Manifold |
Number of Valves | 5 |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Total Flow Control Manifold Kit, Nozzle Connection Diameter Not Applicable, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Hose Connection Diameter 1/2 in, Product Type Total Flow Control Manifold, Thread Sizes Included Not Applicable, Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Hose Length Not Applicable, Number of Valves 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- NTN Radial Ball Bearing, Sealed, 7mm Bore Dia (627LLB/1K)
- CONTINENTAL CONTITECH 4L470 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- POWERFLITE A36 38" Outside Length, 1/2" Top Width, 1 Ribs (A36-2)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- LOC-LINE Flex Hose Valve, PK2 (61516)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE Double Socket, Black, 1/4", PK20 (49429-BLK)
- LOC-LINE Hose, White, 1/2", 5ft., Coil (59859-W)
- LOC-LINE Flat Slot 80 Nozzle, 1/2In, PK20 (59890)
- Loc-Line Flexible Hose Systems