Shop All Flexible Hose Systems
Loc-Line
Flex Hose Valve, PK2
Mfr # 61516
Zoro # G1225682
product price: $15.49
/pk 2, $7.75/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Includes (2) NPT Valves
- For Use With 3/4 in Flex Hose Systems
- Size 3/4 in NPT
Product Information
- Brand Loc-Line
- MFR # 61516
- Zoro # G1225682
- UPC # 662633615169
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 3/4 in NPT |
Connection Thread Size | 3/4" |
Non-Threaded Connection Diameter | 3/4 in |
Details
Item | Flex Hose Valve |
Material of Construction | Acetal Copolymer |
Includes | (2) NPT Valves |
For Use With | 3/4 in Flex Hose Systems |
Product Type | Shutoff Valve |
Connection Thread Gender | Male |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Connection Thread Type | NPT |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Flex Hose Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size 3/4 In., Connection Thread Type NPT, Connection Thread Gender Male, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (2) NPT Valves, For Use With 3/4 in Flex Hose Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (3GWX5)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03825-100-G)
- DODGE 3020 X 2-15/16-KW Taper Lock Bushing (3020 X 2-15/16)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Oval (2MDY3)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- LOC-LINE Round Nozzle, 4 1/2In, PK10 (89323AS)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- LOC-LINE Round Nozzle, Gray, 1/2", PK50 (59863-G)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- LOC-LINE Flex Hose Flare Nozzle, 1/4 In, PK2 (45407)
- Loc-Line Flexible Hose Systems