Shop All Flexible Hose Systems
Loc-Line
Flex Hose Nozzle, Acid Resistant, PK4
Mfr # 56806
Zoro # G1144902
product price: $6.65
/pk 4, $1.66/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Acid Resistant
- Includes 1/2 in Element Clamps
- For Use With 1/2 in Flex Hose System
Product Information
- Brand Loc-Line
- MFR # 56806
- Zoro # G1144902
- UPC # 662633568069
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/4 in Opening |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.25 in |
Details
Item | Flex Hose Nozzle |
Material of Construction | Polyester |
Type | Acid Resistant |
Includes | 1/2 in Element Clamps |
For Use With | 1/2 in Flex Hose System |
Product Type | Round Nozzle |
Color | Yellow |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Tip Material | Polyester |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Pressure Rating - Maximum | 60 psi |
Body Material | Polyester |
Description
Flex Hose Nozzle, Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.25 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes 1/2 in Element Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, Inlet (FS-31P-200)
- COILHOSE PNEUMATICS F/R Duo W/Gage Metal Bowl Sight Glass 5 Micron Element 1/2" (CO 27FC4-GSX)
- THRIFCO PLUMBING FC250 1/4 BARB CONNECTOR (6821171)
- SKF SKF-6310 2Z/C3, Single Row Ball Brgs, 6310 2ZC3 (6310 2Z/C3)
- LOC-LINE Flat Slot 40 Nozzle, 1/4In, PK20 (49451)
- LOC-LINE BSPT Connector, 3/8 In, PK4 (51826)
- LOC-LINE T Fitting, Black, 1/4", PK20 (49436-BLK)
- LOC-LINE Male NPT Valve, Black, 1/4", PK10 (29452-BLK)
- LOC-LINE Straight Flow Nozzle, Black, 1-1/4", PK20 (59897-BLK)
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- Loc-Line Flexible Hose Systems