Shop All Flexible Hose Systems
Loc-Line
Flex Hose Nozzle, 90 Deg, PK4
Mfr # 51830
Zoro # G604390276
product price: $7.25
/pk 4, $1.81/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type 90 Deg
- Size 1/2 in Opening
- Product Type 90 Degrees Nozzle
Product Information
- Brand Loc-Line
- MFR # 51830
- Zoro # G604390276
- UPC # 662633518309
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in Opening |
Hole Diameter | 0.5 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | 90 Degrees Nozzle |
Material of Construction | Acetal Copolymer |
Type | 90 Deg |
Product Type | 90 Degrees Nozzle |
For Use With | 1/2 in Loc-Line System |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Description
90 Degrees Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type 90 Degrees Nozzle, Hole Diameter 0.5 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes -, For Use With 1/2 in Loc-Line System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- CARLISLE BX87 Gold-Ribbon Cog-Belt (BX87)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- SPEECO FARMEX SpeeCo Roller Chain Breaker, #60 to 100 Chain, Steel (S05051)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE System Adapter, 3/4 to 1/2In, PK20 (69548)
- LOC-LINE Vacuum Hose Round Nozzle (81203)
- LOC-LINE Nozzle, CT Style, 0.062in.dia, PK2 (72010)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- LOC-LINE Valve, Inline, Pk2 (21194)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- Loc-Line Flexible Hose Systems