Shop All Flexible Hose Systems
Loc-Line
Flex Hose Flare Nozzle, Acid Resist, PK2
Mfr # 56807
Zoro # G0938637
product price: $10.85
/pk 2, $5.43/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/2 in Flex Hose System
- Includes 1/2 in Element Clamps
Product Information
- Brand Loc-Line
- MFR # 56807
- Zoro # G0938637
- UPC # 662633568076
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1-1/4 in Wide |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Flare Nozzle |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/2 in Flex Hose System |
Includes | 1/2 in Element Clamps |
Product Type | Flare Nozzle |
Pressure Rating - Maximum | 60 psi |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Color | Yellow |
Tip Material | Polyester |
Body Material | Polyester |
Description
Flare Nozzle, Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes 1/2 in Element Clamps, For Use With 1/2 in Flex Hose System, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK49-QT (2AK49)
- TRITAN Agricultural Ball Bearing, 0.64-in. Bore Dia., 40mm Outside Dia., 12mm Outer Ring Width, Trash Seals (203KRR2)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- LOC-LINE Flat Slot 60 Nozzle, 1/4In, PK20 (49452)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Flex Hose Assembly Pliers (78004)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- LOC-LINE Modular Manifold Brackets, PK2 (21195)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- Loc-Line Flexible Hose Systems