Shop All Flexible Hose Systems
Loc-Line
Flare Nozzle, 2 1/2In, PK20
Mfr # 59871
Zoro # G504390529
product price: $55.25
/pk 20, $2.76/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line System
- Size 2-1/2 in x .110 Slot
Product Information
- Brand Loc-Line
- MFR # 59871
- Zoro # G504390529
- UPC # 662633598714
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 2-1/2 in x .110 Slot |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Flare Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line System |
Product Type | Flare Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Includes | (20) Flare Nozzles |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Body Material | Acetal |
Description
Flare Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (20) Flare Nozzles, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 5/8'' Bore - Steel (235058)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-12 (720-8MGT-12)
- SMC 1-1/2IN 250PSI 1IN DOUBLE ACTING PNEUMATIC CYLINDER (NCDA1B150-0100)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE Round Nozzle, 1/16In, PK50 (49422)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- LOC-LINE Flex Hose Assembly Pliers (78004)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- Loc-Line Flexible Hose Systems