Shop All Flexible Hose Systems
Loc-Line
End Caps, 1/4-Pk4
Mfr # 41480
Zoro # G1871568
product price: $4.49
/pk 4, $1.12/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Loc-Line Systems
- Product Type End Cap
- Connection Diameter 1/4 in
- Resistance Properties Corrosion Resistant, Water Resistant
- Material Acetal
Product Information
- Brand Loc-Line
- MFR # 41480
- Zoro # G1871568
- UPC # 662633414809
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Connection Diameter | 1/4 in |
Overall Height | 5/8 in |
Overall Diameter | 5/8 in |
Details
Item | End Caps |
For Use With | 1/4 in Loc-Line Systems |
Product Type | End Cap |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
End Caps, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type End Cap, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Diameter 5/8 in, Overall Height 5/8 in, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS L2 LINE MNT 12DC (L23BA452B000060)
- SKF SKF 6013 C3, Single Row Ball Bearings (6013 C3)
- WILKERSON Plastic Bowl Less Drain (LRP-96-937)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX670 (2/3VX670)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- Loc-Line Flexible Hose Systems