Shop All Flexible Hose Systems
Loc-Line
Element Clamp w/Screws, 1/4-Pk4
Mfr # 41477
Zoro # G3247571
product price: $7.25
/pk 4, $1.81/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Flex Hose Systems
- Includes (4) Element Clamps, (4) Screws
- Product Type Element Clamp
Product Information
- Brand Loc-Line
- MFR # 41477
- Zoro # G3247571
- UPC # 662633414779
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Details
Item | Element Clamp |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Flex Hose Systems |
Includes | (4) Element Clamps, (4) Screws |
Product Type | Element Clamp |
Material | Acetal Copolymer |
Description
Element Clamp, Product Type Element Clamp, Mounting Hole Diameter Not Applicable, Overall Diameter Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Material Acetal Copolymer, Includes (4) Element Clamps, (4) Screws, For Use With 1/4 in Flex Hose Systems, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- QUICKSILVER Quicksilver 75W90 Synthetic Marine Lower Unit Gear Oil 32 oz (71092858064Q01)
- MILTON Hose End Fitting, 1/8" MNPT, 1/8" ID, PK5 (600-2)
- DYNABRADE SWIVEL ADAPTOR 1/4" (DB95460)
- LOC-LINE Modular Manifold (21199)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- LOC-LINE Spray Bar, 1/4-Pk20 (49442)
- LOC-LINE Round Nozzle, Black, 1/16", PK50 (49422-BLK)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- Loc-Line Flexible Hose Systems