Shop All Flexible Hose Systems
Loc-Line
Element Clamp, Black, 1/2", PK20
Mfr # 59884-BLK
Zoro # G7057340
product price: $33.15
/pk 20, $1.66/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screw
- For Use With 1/2 in Loc-Line Systems
- Product Type Element Clamp
- Material Acetal
- Overall Diameter 1/2 in
Product Information
- Brand Loc-Line
- MFR # 59884-BLK
- Zoro # G7057340
- UPC # 662633098849
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Overall Diameter | 1/2 in |
Details
Item | Element Clamp |
Includes | Screw |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Element Clamp |
Material | Acetal |
Description
Element Clamp, Product Type Element Clamp, Overall Diameter 1/2 in, Material Acetal, Includes Screw, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting (0.56PSR02.00)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 3 In L, 316 SS (1 1/4 GKS-316-3)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Reservoir (SMR15S)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- LOC-LINE Female NPT Valve, Black, 1/2", PK10 (39853-BLK)
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- LOC-LINE Extended Element, 1/2 In, PK4 (51833)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- LOC-LINE Flex Hose Valve, PK2 (61517)
- LOC-LINE Flex Hose Assembly Pliers (78004)
- Loc-Line Flexible Hose Systems