Shop All Flexible Hose Systems
Loc-Line
Elbow Fitting, Pk2
Mfr # 51824
Zoro # G2301056
product price: $7.25
/pk 2, $3.63/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Product Type Elbow Fitting
- Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Product Information
- Brand Loc-Line
- MFR # 51824
- Zoro # G2301056
- UPC # 662633518248
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 1 3/8 in |
Connection Diameter | 1/2 in |
Details
Item | 90 Degrees Elbow |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Elbow Fitting |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
90 Degrees Elbow, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 1 3/8 in, Overall Height 1 1/2 in, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 447 RE BELT)
- FESTO Compact Cylinder ADN-80-20-I-P-A (ADN-80-20-I-P-A)
- D&D 45 2/7" Outside Length, 1 1/9" Top Width, 12 Ribs (453J12)
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK10 (49484-G)
- LOC-LINE Flat Slot 80 Nozzle, 1/2In, PK20 (59890)
- LOC-LINE Round Nozzle, 4 1/2In, PK10 (89323AS)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- Loc-Line Flexible Hose Systems