Shop All Flexible Hose Systems
Loc-Line
Connectors, Acid Resistant, 1/4 NPT, PK4
Mfr # 45406
Zoro # G1854221
product price: $7.99
/pk 4, $2.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Acid Resistant
- For Use With 1/4 in Loc-Line Systems
- Size 1/4 in NPT
Product Information
- Brand Loc-Line
- MFR # 45406
- Zoro # G1854221
- UPC # 662633454065
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in NPT |
End 2 Thread Size | 1/4" |
End 1 Thread Size | 1/4" |
Details
Item | Flex Hose Connectors |
Material of Construction | Polyester |
Type | Acid Resistant |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Connector |
End 1 Thread Type | NPT |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Polyester |
Description
Flex Hose Connectors, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Thread Type NPT, End 2 Thread Size 1/4 In., End 1 Thread Size 1/4 In., Product Type Connector, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Polyester, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4575070)
- U.S. MOTORS Motor, 1/4 HP, 48 Frame, 115V AC (D14B2N49)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- MI-T-M Cog Belt, Bx36 (11-0050)
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- LOC-LINE Male NPT Valve, Gray, 1/4", PK10 (29452-G)
- LOC-LINE NPT Connector, Gray, 3/4", PK50 (69545-G)
- LOC-LINE Male NPT Valve, 1/2 In, PK2 (32092)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- LOC-LINE Socket, Double, 1/4, Pk4 (41409)
- Loc-Line Flexible Hose Systems