Shop All Flexible Hose Systems
Loc-Line
BSPT Connector, 3/8 In, PK4
Mfr # 51826
Zoro # G0804754
original price:
$6.23
22% off
new price: $4.85
/pk 4, $1.21/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Size 3/8 in BSPT
- Product Type Connector
Product Information
- Brand Loc-Line
- MFR # 51826
- Zoro # G0804754
- UPC # 662633518262
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 3/8 in BSPT |
End 2 Thread Size | 3/8" Flare |
End 1 Thread Size | 3/8" |
End 2 Non-Threaded Diameter | 1/2 in |
Details
Item | BSPT Connector |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Connector |
Pressure Rating - Maximum | 60 psi |
End 1 Thread Type | BSPT |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
BSPT Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/2 in, End 1 Thread Type BSPT, End 2 Thread Size 3/8 In. Flare, End 1 Thread Size 3/8 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 450H175 45 in Effective length and 175 in Top Width (450H175)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- CLIMAX METAL PRODUCTS 1/2" ID 2Pc Double Wide Clamp Collar, Stl, Bo (D2C-050)
- BROWNING Split Taper Bush-600 (Q1 1-7/16)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- LOC-LINE Flex Hose Valve, PK2 (61516)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- LOC-LINE Flare Nozzle, Gray, 2-1/2", PK20 (59871-G)
- Loc-Line Flexible Hose Systems