Shop All Flexible Hose Systems
Loc-Line
Assembly Pliers Set
Mfr # 78003
Zoro # G0666461
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
- Includes 1/2 in Hose Assembly Plier, 1/4 in Hose Assembly Plier
- Product Type Assembly Pliers
Product Information
- Brand Loc-Line
- MFR # 78003
- Zoro # G0666461
- UPC # 662633780034
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Compatible Hose Inside Diameter | 1/4 in |
Details
Item | Assembly Pliers |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide |
Includes | 1/2 in Hose Assembly Plier, 1/4 in Hose Assembly Plier |
Product Type | Assembly Pliers |
Compatible Product Type | 1/2 in Flex Hose Systems, 1/4 in Flex Hose Systems |
Material | Acetal Copolymer |
Color | Blue |
Description
Assembly Pliers, Compatible Hose Inside Diameter 1/4 in, Compatible Product Type 1/2 in Flex Hose Systems, 1/4 in Flex Hose Systems, Product Type Assembly Pliers, Material Acetal Copolymer, Includes 1/2 in Hose Assembly Plier, 1/4 in Hose Assembly Plier, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide HdRF206-5/1-L-56C Cast Iron Right Angle Worm Gear Reducer 5:1 Ratio 56C Frame (HdRF206-5/1-L-56C)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L100 (150L100G)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- LOC-LINE In-Line Valve, 1/2 In, PK10 (39854)
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- LOC-LINE Nozzle, 1/4-Pk50 (59866)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Extended Elbow Kit, 1/4In (40472)
- LOC-LINE Flex Hose Flare Nozzle, Acid Resist, PK2 (56807)
- Loc-Line Flexible Hose Systems