Shop All Flexible Hose Systems
Loc-Line
50 Ft. Coil Hose, 1/4 Inch
Mfr # 49421
Zoro # G4475764
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Hose
- Includes Element Clamps
Product Information
- Brand Loc-Line
- MFR # 49421
- Zoro # G4475764
- UPC # 662633494214
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hose Length - Maximum | 50 ft |
Connection Diameter | 1/4 in |
Details
Item | Coil Hose |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Hose |
Includes | Element Clamps |
Product Type | Coil Hose |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal Copolymer |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Coil Hose, Connection Diameter 1/4 in, Hose Length - Maximum 50 ft, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Product Type Coil Hose, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal Copolymer, Includes Element Clamps, For Use With 1/4 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3 HP, 115/230V AC Voltage, 184TC Frame (4K815)
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10 (47MM))
- ZORO SELECT FHP Sheave, AK184-QT (AK184)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- LOC-LINE Flat Slot 80 Nozzle, 1/2In, PK20 (59890)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- Loc-Line Flexible Hose Systems