Shop All Flexible Hose Systems
Loc-Line
2 1/2 Swivel Nozzle 75, 1/4In, PK20
Mfr # 49455
Zoro # G8390487
product price: $73.89
/pk 20, $3.69/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
- Size 20 Holes x .075 dia
Product Information
- Brand Loc-Line
- MFR # 49455
- Zoro # G8390487
- UPC # 662633494559
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 20 Holes x .075 dia |
Hole Diameter | 0.08 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Swivel Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Swivel Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Swivel Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.08 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Brg Cone - 2.5 In Id X 1 In W (29585)
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS414 (TS414)
- BELWITH 2Pk 3-1/2" Repl Spindle (1132)
- LOC-LINE Round Nozzle, Black, 1/8", PK50 (49423-BLK)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- LOC-LINE Manifold Kit (40463)
- LOC-LINE Elbow, Gray, 1/4", PK20 (49435-G)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- Loc-Line Flexible Hose Systems