Shop All Ratchet Tie Downs
Load Hugger
Tie-Down Strap, Ratchet, 15 ft. x 3300 lb.
Mfr # 26422X15
Zoro # G9606737
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3,300 lb
- Standards CVSA, FMCSA, US DOT
- Strap Width 2"
- Cargo Tie Down Width 2 in
- Hardware Material Steel
Product Information
- Brand Load Hugger
- MFR # 26422X15
- Zoro # G9606737
- UPC # 697886715823
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Strap Width | 2" |
Cargo Tie Down Width | 2 in |
Strap Length | 15 ft. |
Cargo Tie Down Length | 15 ft |
Overall Width | 2 in |
Overall Length | 15 ft |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 15 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (10077 ORANGE)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 1600 lb. (60513X15)
- LOAD HUGGER Ratchet Strap, 2" x 8 ft. (60513X8)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- LOAD HUGGER Tie-Down Strap, Cam Buckle, 12 ft x 330 lb (60108X12)
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 5000 lb. (26434X15)
- ZERO DEGREE Drive gearless quick release ratchet, 1/ (38150)
- CARGOLOC Grommet, 1/2", 16 pcs. (62317)
- Load Hugger Tie Downs