Shop All Carbide Bur Sets
Lmt Onsrud
Carbide 1/4", Compression, 2F, Marathon
Mfr # 60-113MC
Zoro # G7451243
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Drill Bit Size 1/4 in
- Shank Type - Machining Straight
- Number of Flutes 2
Product Information
- Brand Lmt Onsrud
- MFR # 60-113MC
- Zoro # G7451243
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Overall Length | 2 1/2 in |
Drill Bit Size | 1/4 in |
Shank Diameter | 1/4 in |
Details
Item | Carbide |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Number of Flutes | 2 |
Material - Machining | Carbide |
Primary Material Application | Aluminum, Plastic, Wood |
Decimal Equivalent | 0.25 |
Finish - Machining | Bright (Uncoated) |
Description
Carbide, 1/4 in, Carbide, Straight, Shank Diameter 1/4 in, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 6"x7/8" 36gr (15X603)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10451452)
- UNITED ABRASIVES/SAIT SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8" (24251)
- DRILLCO SET 4, Solid Carbide Bur Set Double Cut (70S004DC)
- MASTERCUT TOOL 12 Piece Plastic Box Set Sglcut (SETM120PSC)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/4 Dia w/1/8 Inch Shanks & Wooden Stand (56310004)
- DRILLCO SET 6, Solid Carbide Bur Set Single Cut (70S006SC)
- DRILL AMERICA 1/4x1/4 STD Carbide Burr 8 Piece Set (DUL4SET)
- MERIT Tapered Cone Mandrel4 x 1/4 In. - 2-1/2 (08834180096)
- DRILLCO SET 10, Solid Carbide Bur Set Aluminum Cut (70S010NF)
- Lmt Onsrud Carbide Bur Sets