Shop All Drill Chucks
Llambrich Usa
Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS
Mfr # SP-07 J-1 FGE-C
Zoro # G6746083
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyless
- Material Stainless Steel
- Bearing Type Ball
- Capacity Max. 0.291"
- Capacity Min. 0.012"
Product Information
- Brand Llambrich Usa
- MFR # SP-07 J-1 FGE-C
- Zoro # G6746083
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT1 |
Overall Length | 2.5490 in |
Details
Item | Drill Chuck |
Chuck Type | Keyless |
Material | Stainless Steel |
Bearing Type | Ball |
Capacity Max. | 0.291" |
Capacity Min. | 0.012" |
Mounting Type | Jacobs Taper |
Max. Drill Capacity | 0.2910 in |
Features | All FGE and GE Drill Chucks Models are Bead Blasted with Glass Balls and Have a Passivation Treatment by an Electropolishing Technique |
Application | Dental, Food and Chemical Industries, Medical |
Keying | Keyless |
Min. Drill Capacity | 0.0120 in |
Type | INOX |
Description
Drill Chuck, Dental, Food and Chemical Industries, Medical, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 0.2910 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID RIVET TOOL F/ PLASTIC RIVETS (SG19400)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Green, 150 ft. (40-6232)
- KO-KEN Socket 18mm Double Square 38mm 1/2 Sq. Drive (14415M-18)
- ESTWING Drywall Hammer 11Oz Estw (E3-11)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel (JK-16 MT4)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- LLAMBRICH USA Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS (CY-04 J0)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 2JT Mount Size, Steel (CY-10 J-2)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., R8 Mount Size, Steel (JK-130 R-8)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKT-160 J-6)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel (JK 13 R-3/8)
- Llambrich Usa Drill Chucks