Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 5/8" Cap., 5/8-16 Mount Size, Steel
Mfr # CY-16 R-5/8
Zoro # G3139902
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.625"
- Capacity Min. 0.125"
Product Information
- Brand Llambrich Usa
- MFR # CY-16 R-5/8
- Zoro # G3139902
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | 5/8 in -16 |
Overall Length | 3.7400 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.625" |
Capacity Min. | 0.125" |
Key Number | K3 |
Mounting Type | Threaded |
Nominal Capacity | 5/8 in |
Includes | Chuck Key |
Application | Electric Portable Drilling Machines |
Max. Drill Capacity | 5/8 in |
Min. Drill Capacity | 1/32 in |
Keying | Keyed |
Features | One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage |
For Use With | Milling and Woodworking Machines, Stationary Drilling Machines, Turning |
Material - Machining | High Speed Steel |
Type | Heavy Duty |
Description
Drill Chuck, Electric Portable Drilling Machines, Threaded, Mounting Size 5/8 in -16, Max. Drill Capacity 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Set, 3-Piece (9420R)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520050012)
- MARSHALLTOWN Concrete Finish Trowel, 18 In, Soft Grip (MXS81D)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-H (C23326)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 3/8-24 Mount Size, SS (SP-03 R-3/8 FGE-S)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JKT-130 J-6)
- LLAMBRICH USA Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel (CBB-25 J5)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 0JT Mount Size, SS (SP-03 J0 FGE)
- LLAMBRICH USA Keyless Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (JK 16 R-1/2)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel (JK-13 MT-2)
- DEWALT Keyless Drill Chuck Kit 3/8In Cap., 1/4 Hex (DW0521)
- Llambrich Usa Collets, Chucks & Accessories