Shop All Drill Chucks
Llambrich Usa
Keyed Drill Chuck 3/8" Cap., 1JT Mount Size, Steel
Mfr # CY-10 J-1
Zoro # G2483476
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Keyed
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.375"
- Capacity Min. 0.040"
Product Information
- Brand Llambrich Usa
- MFR # CY-10 J-1
- Zoro # G2483476
- Country of Origin Spain
- Category Drill Chucks
Dimensions
Mounting Size | JT1 |
Overall Length | 2.3620 in |
Details
Item | Drill Chuck |
Chuck Type | Keyed |
Material | Steel |
Bearing Type | Plain |
Capacity Max. | 0.375" |
Capacity Min. | 0.040" |
Key Number | K30 |
Mounting Type | Jacobs Taper |
Nominal Capacity | 3/8 in |
Includes | Chuck Key |
Application | Electric Portable Drilling Machines |
For Use With | Milling and Woodworking Machines, Stationary Drilling Machines, Turning |
Material - Machining | High Speed Steel |
Max. Drill Capacity | 3/8 in |
Keying | Keyed |
Features | One-Piece Gear Ring and Sleeve Eliminate The Possibility of Tooth Breakage |
Min. Drill Capacity | 1/32 in |
Type | Medium Duty |
Description
Drill Chuck, Electric Portable Drilling Machines, Jacobs Taper, Mounting Size JT1, Max. Drill Capacity 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 2400lb, PK2 (20UZ19)
- ERIEZ Coolant Proportioner (84-1420)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709698)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel (JKP-65 J-1)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 2JT Mount Size, Steel (JK 13 J-2)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel (JKT-100 J-2)
- LLAMBRICH USA Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel (CBB-25 J5)
- HHIP 5/8 in. JT3 Drill Chuck With Key, MT3 Arbor & JT3 Chuck Wedges (9999-0024)
- Llambrich Usa Collets, Chucks & Accessories