Shop All Key Rings
Ll Building Products
Ll Building Products DA1824W White Aluminum Dual Louvers; 18 x 24 In.
Mfr # 6247365
Zoro # G704043119
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ll Building Products
- MFR # 6247365
- Zoro # G704043119
- Country of Origin China
- Category Key Rings
Description
This dual louver features one piece aluminum central louver panel construction with pre-punched louvered vanes.
Features- Type - Square
- Material - Aluminum
- Color - White
- Usage - For flush or recessed mounting
- Designed for flush or recessed mount
- One piece louver construction requires no screening
- Wall vent can be used for intake or exhaust venting
- Suitable for paint or stain
- Size - 18 x 24 in.
- Item weight - 21.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- MNG 12" Oversized Vine Pull, Satin Antique Nickel (20221)
- EKENA MILLWORK 1 3/4"H x 1/2"P x 94 1/2"L Claremont Panel Moulding (PML01X00CL)
- ZORO SELECT Security Latch, 3-53/64" L x 19/32" H (16-185)
- LL BUILDING PRODUCTS Ll Building Products DA1424W White Aluminum Dual Louvers; 14 x 24 In. (6247357)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Silver (0485-821)
- KENAURD Kenaurd: Profile Cylinder - Key + T-Turn - KW1 - 10B Black (70mm) (KEPCR-10B-KW1)
- KEY-BAK Key Holder, Retractable, PK2, Black, 2 PK (KB485B2PK)
- ZORO SELECT Key Box, Capacity 40 Keys (33J869)
- HILLMAN Hillman 5985619 Plastic Black Magnetic Key Hider - Case of 12 (5985619)
- Ll Building Products Key Rings