Shop All Key Rings
Ll Building Products
Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In.
Mfr # 6246821
Zoro # G504048093
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ll Building Products
- MFR # 6246821
- Zoro # G504048093
- Country of Origin China
- Category Key Rings
Description
This dual louver features one piece aluminum central louver panel construction with pre-punched louvered vanes.
Features- Type - Square
- Material - Aluminum
- Color - White
- Usage - For flush or recessed mounting
- Designed for flush or recessed mount
- One piece louver construction requires no screening
- Wall vent can be used for intake or exhaust venting
- Suitable for paint or stain
- Size - 12 x 12 in.
- Item weight - 15.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- RENIN Renin 60 in. x 80 1/2 in. Savona 2 Panel Arched Design Steel Frame Bypass Door (BY0109BWPRC060080)
- LL BUILDING PRODUCTS Ll Building Products DA1824W White Aluminum Dual Louvers; 18 x 24 In. (6247365)
- LL BUILDING PRODUCTS Ll Building Products DA1424W White Aluminum Dual Louvers; 14 x 24 In. (6247357)
- STAR WARS Star Wars keystrwrsenmlemp Star Wars Empire Symbol Enamel Keychain (keystrwrsenmlemp)
- FREEMAN KEYQC3 Pull Apart Coupler Keychain with 2 Split Rings (3 Pack) (KEYQC3)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0005-011)
- MIDWEST FASTENER 1-3/8" Nickel Split Key Rings 8PK (38508)
- BAUMGARTENS Wrist Coil Key Chain, Translucent Assorted (BAUKC7000)
- Ll Building Products Key Rings