Shop All Biohazard Bags
Lk Packaging
Transfer Bag, 1.8 mil Thick, LDPE, PK1000
Mfr # LABA1010B
Zoro # G7469896
product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 10 in
- Material LDPE
- Height 10 in
- Legend Biohazard
Product Information
- Brand Lk Packaging
- MFR # LABA1010B
- Zoro # G7469896
- UPC # 654866040825
- Country of Origin Taiwan, Province of China
- Category Biohazard Bags
Dimensions
Width | 10 in |
Height | 10 in |
Overall Width | 10 in |
Overall Height | 10 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Medium |
Thickness | 1.8 mil |
Seal | Adhesive |
Bags per Roll/Pack | 1,000 |
Product Type | Specimen Transfer Bag |
Standards | FDA, TAA Compliant |
Includes | Removable Biohazard Symbol |
Autoclavable | No |
Closure Type | Adhesive |
Sterile/Non-Sterile | Non-Sterile |
Description
Specimen Transfer Bag, Thickness 1.8 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Specimen Transfer Bag, Overall Width 10 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Adhesive, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FW MURPHY CPieces101151CT Soap, Oil, Mrphy, Orgnl, 32Oz (CPC101151CT)
- HEFTY TRASH BAGS DRWG 30G 56PK (E85656)
- PRO-LAB One Flush Septic Energzr (ON102)
- CRC CRC 18 oz. Aerosol Can, Electric Parts Cleaner (02115)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ810BA)
- BEL-ART Autoclavable Disposal Bags, 24x30, 1.5 mil Thick, Clear, 100/pk, 100PK (246124)
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK1000 (3CUF4)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.25mL, Red, PK250 (45-50)
- Lk Packaging Biohazard Bags