Shop All Biohazard Bags
Lk Packaging
Transfer Bag, 1.75 mil Thick, LDPE, PK1000
Mfr # LABZ69B
Zoro # G7469780
product price: $60.35
/pk 1000, $0.06/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material LDPE
- Width 6 in
- Height 9 in
- Legend Biohazard
Product Information
- Brand Lk Packaging
- MFR # LABZ69B
- Zoro # G7469780
- UPC # 654866040535
- Country of Origin Multiple
- Category Biohazard Bags
Dimensions
Width | 6 in |
Height | 9 in |
Overall Height | 9 in |
Overall Width | 6 in |
Details
Color | Clear |
Item | Specimen Transfer Bag |
Material | LDPE |
Legend | Biohazard |
Strength Rating | Medium |
Thickness | 1.75 mil |
Seal | Zipper |
Bags per Roll/Pack | 1,000 |
Product Type | Specimen Transfer Bag |
Autoclavable | No |
Standards | FDA, TAA Compliant |
Includes | Removable Biohazard Symbol |
Closure Type | Zipper |
Sterile/Non-Sterile | Non-Sterile |
Description
Specimen Transfer Bag, Thickness 1.75 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Specimen Transfer Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Medium, Bags per Roll/Pack 1,000, Standards FDA, TAA Compliant, Includes Removable Biohazard Symbol, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Septic System Treatment, 2L, Odorless (8866)
- COASTWIDE PROFESSIONAL 30 gal Trash Bags, 30 in x 37 in, Extra Heavy-Duty, 16 microns, Natural, 250 PK (CW19246/Z6037VN)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Double Recrepe (DRC), 56 Wipes, Unscented, 1008 PK (5701)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ810BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ1215BA)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ46B)
- LK PACKAGING Transfer Bag, 1.75 mil Thick, LDPE, PK1000 (LABZ69BA)
- BERRY PLASTICS 40 Gal. to 45 Gal. Size 40 in. x 46 in. 3 mil Red Bio Hazard Can Liner, 10PK (HSP4046X5PR)
- BEL-ART Benchtop Biohazard Disposal System (246830)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 24x24", 6 ga., Clear, PK1000 (RS242406N)
- Lk Packaging Biohazard Bags