Shop All Hand Sinks
Lk Packaging
Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20"
Mfr # E2C16X20-2-18X
Zoro # G4658692
product price: $988.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Overall Width 25 3/4 in
- Side Splash no
- Includes Basket Strainer, Galvanized Legs with Adjustable Feet
- Standards NSF
- Gauge 18 ga
Product Information
- Brand Lk Packaging
- MFR # E2C16X20-2-18X
- Zoro # G4658692
- UPC # 094902733128
- Country of Origin China
- Category Hand Sinks
Dimensions
Overall Width | 25 3/4 in |
Overall Length | 70 in |
Bowl Depth | 12 in |
Back Splash Height | 9 in |
Faucet Hole Dia. | 1 1/8 in |
Overall Height | 43 3/4 in |
Bowl Size | 20 in x 16 in |
Manufacturers Warranty Length | 5 yr |
Work Surface Height | 36 in |
Drainboard Length | 18 in |
Bowl Width | 16 in |
Bowl Length | 20 in |
Description
Economy Series Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 12 in, Rectangular, Bowl Size 20 in x 16 in, Silver, Drain Opening 3 1/2 in, Drainboard Length 18 in, Drainboard Location Left, Right, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 2, Number of Drainboards 2, Number of Faucet Holes 2, Overall Height 43 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTAULIC FIRELOCK 4IN 4IN 4IN IRON PIPE TEE (4/114.3 002)
- AMERICAN STANDARD Power Adapter, American Standard (PK01.MAC)
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve (CV-4TLF)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/4" Male BSPT (R) (PC08-02)
- LK PACKAGING SS 96"x27-1/2"x14" Floor Sink (WNSF8248LR2)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-L-24X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-L-18X)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24" (E1C24X24-0X)
- LK PACKAGING SS 48"x27-1/2"x14" Floor Sink (WNSF83454)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink (HS)
- Lk Packaging Hand Sinks