Shop All Kitchen Sinks
Lk Packaging
Drop-In Sink, 3 Hole, Satin Finish
Mfr # GE125213
Zoro # G4963892
original price:
$149.99
10% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Satin
- Gauge 22
- Overall Length 25"
- Overall Width 21-1/4"
- No. of Bowls 1
Product Information
- Brand Lk Packaging
- MFR # GE125213
- Zoro # G4963892
- UPC # 094902451626
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21-1/4" |
Overall Height | 5-3/8" |
Bowl Depth | 5-3/8" |
Bowl Size | 21" x 15-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1-1/2" |
Bowl Width | 15 3/4 in |
Bowl Length | 21 in |
Description
Single Bowl Drop-in Sink, Bowl Depth 5 1/4 in, Rectangular, Bowl Size 21 in x 15 3/4 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin, Gauge 22 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 5 3/8 in, Overall Length 25 in, Overall Width 21 1/4 in, Elkay, Dayton Series, Stainless Steel, Sink Type General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA06)
- KOHLER Cartridge, Replacement (78913)
- LEGEND VALVE 1" PEX TEE (460-155NL)
- T&S BRASS Faucet, Deck Mount - Pre-Rinse (002824-40)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- LK PACKAGING Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LRAD1918553)
- LK PACKAGING Drop-In Sink, Drop-In Mount, 4 Hole, Satin Finish (GE233214)
- LK PACKAGING Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LRAD1919553)
- KOHLER Vault 33" X 22" X 9-5/16" Top-/Under (3821-3-NA)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655PD)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- Lk Packaging Kitchen Sinks