Shop All Pet Bowls & Feeders
Lixit
Lixit LX00810 32 oz Rab Weather Resit Bottle L1032
Mfr # LX00810
Zoro # G203798251
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lixit
- MFR # LX00810
- Zoro # G203798251
- UPC # 76711008109
- Country of Origin China
- Category Pet Bowls & Feeders
Description
To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.
Features- Rab Weather Resit Bottle L1032
- Opaque water bottle for small animals
- Double-Ball-Point stainless steel tube prevents leaks
- For rabbits, guinea pigs, hamsters & more
- Wire frame holder included
- Size: 32 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Shear Pruning By-Pass 8.5 In L (BP 3180D)
- MIDWEST RAKE Straight Lute, 30", 82", Wrap (56033)
- TECUMSEH Real One - Gasket (500) (37609)
- BRIGGS & STRATTON Air Filter (691667)
- LIXIT Quick Lock Flip Top Water Bottle with Valve 1 Bottle (LI392105)
- LIXIT Lixit 250-00840 Lixit Faucet Dog Waterer L100 (250-00840)
- LIXIT Lixit LX00332 32 oz Clear Rabbit Bottle LBC32 (LX00332)
- LIXIT Lixit 250-00842 Lixit Thirsty Dog Portable Water Bottle- Bowl Assorted Colors (250-00842)
- VAN NESS 8 oz Stainless Steel Cat Dish (79441002430)
- ON TIME FEEDERS On Time Feeders 49000 Tomahawk VL Feeder Only (49000)
- ON TIME FEEDERS On Time Feeders 71536 Lifetime Feeder with 225 lb Hanger (71536)
- Lixit Pet Bowls & Feeders