Shop All Landscape Lighting
Living Accents
Pathlight Kit Led 4.5W
Mfr # A-LL-100-25D
Zoro # G4301642
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Living Accents
- MFR # A-LL-100-25D
- Zoro # G4301642
- UPC # 843518083673
- Country of Origin China
- Category Landscape Lighting
Description
This 300 lumen LED Low Voltage Linkable Landscape Spotlight Kit is perfect for walkways rock beds driveways and outdoor pathways. There are 3 LED light heads (100 lumens each) with a 25' linkable cord. Link up to 12 watts (8) 100 lumen spotlights. Each spotlight is spaced 3’ from the main cord and there is 5 ft. between the 1st and 2nd head and 4.5 ft. between the 2nd and 3rd head. These feature a quick connect install and a 360 degree placement of the spot light. A 12 watt dusk to dawn transformer is included in this kit. Each light head is plastic and weatherproof for years of worry free use. This unit has an IP rating of 65 and is ETL certified. * *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Guv-c7 replacement light bulb lamp (GUV-C7 GLASCO ULTRAVIOLET)
- INNOVATIONS LIGHTING Large Cone Glass (G42)
- HALO ESF Series Dusk-to-Dawn Flood Light, 120 V, 23.9 W, LED Lamp, 2372 Lumens Lumens, 4000 K Color Temp (ESF2A4DB)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- LIVING ACCENTS SHEPARD SLRLIGHT BRNZ15"" (ITM10299)
- LIVING ACCENTS Living Accents 3901147 4.8 watt Black Low Voltage LED Pathway Light & Spot Light Kit; Pack of 4 (3901147)
- LIVING ACCENTS Solar Rock Spotlt Gray (RSPT14041)
- LIVING ACCENTS Solar Powered LED Bollard Light (60040-SS)
- LIVING ACCENTS PATHWAY LIGHT KIT LED 9W (A-K3LVSM-30)
- LIVING ACCENTS Solar Powered LED Pathway Light (81091)
- DABMAR LIGHTING Floodlight, 30, AG, Brass, Hood (LV30-AG)
- Living Accents Landscape Lighting