Shop All Blinds
Living Accents
Living Accents 5005741 Vinyl 1 in. Mini-Blinds; 32 x 64 in. White Cordless
Mfr # 5005741
Zoro # G103754876
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Living Accents
- MFR # 5005741
- Zoro # G103754876
- UPC # 843518082485
- Country of Origin Unknown
- Category Blinds
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Vinyl
- Slat Width: 1 in.
- Type: Mini-Blinds
- Width: 32 in.
- Height: 64 in.
- Color: White
- Corded or Cordless: Cordless
- Room Darkening: No
- Orientation: Horizontal
- Washable: Yes
- Hardware Included: Yes
- Opening Type: Up/Down
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VO385105)
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- VINTIQUEWISE Seagrass Counter-Top Basket Great for Folded Paper Towel (QI003419)
- LIVING ACCENTS Living Accents 5005732 2 in. Faux Wood Cordless Blinds; White - 36 x 60 in. (5005732)
- LIVING ACCENTS Living Accents 5005746 1 in. Vinyl Cordless Blinds; White - 60 x 64 in. (5005746)
- LIVING ACCENTS Vinyl 1 in. Mini-Blinds; 36 x 64 in. White Cordless (5005728)
- LIVING ACCENTS 2 in. Faux Wood Cordless Blinds; White - 46 x 60 in. (5005742)
- LIVING ACCENTS Synthetic Wood Blinds; White (5005775)
- LIVING ACCENTS Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless (5005738)
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- Living Accents Blinds