Shop All Outdoor Fireplaces, Fire Pits & Accessories
Living Accents
Living Accents 4903852 Steel Square Wood Fire Pit - 20 x 30 x 30 in.
Mfr # 4903852
Zoro # G703713105
original price:
$162.99
12% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Living Accents
- MFR # 4903852
- Zoro # G703713105
- UPC # 843518083598
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Every beautiful chilly night is perfect to sit close to a fire; the pleasant fire pit is essential to making those nights special.
Features- Steel Square Wood Fire Pit
- Style: Square
- Height: 20"
- Width: 30"
- Depth: 30"
- Housing Material: Steel
- Frame Finish: Steel
- Power or fuel Type: Wood
- Tabletop Material: Slate
- Screen included
- Dimension: 20" x 30" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 15487g1 (15487G1 EZGO / CUSHMAN / TEXTRON)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86CC)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X30)
- DRAMM Revolver Nozzle (10-12703)
- LIVING ACCENTS FIRE PIT TABLE LP 24X42"" (SRGF11666)
- LIVING ACCENTS FIRE PIT PROPAN SQR 28"" (SRGF11634)
- LIVING ACCENTS FIRE PIT WOOD RND 29""D (SRFP11637)
- LIVING ACCENTS 30""SQUARE SLATE FIRE PIT (SRFP21627)
- LIVING ACCENTS FIRE PIT SQ 30"" LP GAS (SRGF11626B)
- LIVING ACCENTS FIREPIT 28"" STEEL BLACK (SRFP2822)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- Living Accents Outdoor Fireplaces, Fire Pits & Accessories