Shop All Paper Towels
Livi
Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK
Mfr # SOL46530
Zoro # G304846868
product price: $47.39
/pk 6, $7.90/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Core Dia. 1.81"
- Number of Sheets Continuous Roll
- Material Fiber
Product Information
- Brand Livi
- MFR # SOL46530
- Zoro # G304846868
- Country of Origin United States
- Category Paper Towels
Dimensions
Core Dia. | 1.81" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Material | Fiber |
Features | Embossed; Absorbent; Hygienic; Strong |
Description
Livi VPG Select Hardwound Roll Towel consistently delivers high-quality performance that exceeds customer's expectations. Premium-quality hand towel is made from sustainable, Virgin Plantation Grown, Rapidly Renewable Fiber (RRF) that produces a white, bright and soft product. This one-ply, fully embossed, hardwound roll towel provides an improved sensory hand feel that gives the ultimate look and feel. Superior thickness and increased absorbency make this the perfect towel for high-traffic, Class A office buildings and mid-to-upscale locations desiring an improved restroom image. It promotes cleanliness and good hygiene with absorbent and strong paper towels that can reduce the spread of germs and cross-contamination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 9 in Pad Holder, Red, Polypropylene (55004)
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- SPARTA 2.5 in W Deck Scrub, Black, Polypropylene (41722EC03)
- JANITIZED Shop-Vacuum 90671, PK2 (90671)
- LIVI Paper Towel Paper Towels, White (SOL43514)
- LIVI VPG Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (41504)
- LIVI Multifold Paper Towels, White, 10 PK (SOL50861)
- LIVI Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46528)
- ADVANTAGE Advantage Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (TTHT1)
- SCOTT White Fast Change, Unperforated Essential Hard Roll Paper Towels , , , 6PK (02001)
- RENOWN Natural White 7.5 in. Controlled Hardwound Paper Towels 800 ft. per Roll, , 6PK (REN06133-WB)
- Livi Paper Towels