Shop All Light Fixture Parts
Livex Lighting
Antique Brass 12" Length Rod Extension S
Mfr # 55999-01
Zoro # G303068933
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Livex Lighting
- MFR # 55999-01
- Zoro # G303068933
- UPC # 847284070547
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Antique Brass 12" Length Rod Extension S |
Description
Antique Brass 12 In. Length Rod Extension S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- ILC Replacement for Sterilight S410rl-ho replacement light bulb lamp (S410RL-HO STERILIGHT)
- HUBBELL LIGHTING Hubbell Outdoor Sling LED Canopy Light, 2800L, 22W, 4000K, 120-277V, Dark Bronze (SGC-F-20-4K)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK2 (BPA1940CL927CAFIL2RP)
- LIVEX LIGHTING Antique Brass Standard Decorative Chain (5607-01)
- LIVEX LIGHTING Black Standard Decorative Chain (56136-04)
- LIVEX LIGHTING Black 12" Length Rod Extension Stems (56050-04)
- LIVEX LIGHTING Antique White Standard Decorative Chain (56136-60)
- LIVEX LIGHTING Black Heavy Duty Decorative Chain (56139-04)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stems (56050-07)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTLK-60)
- Livex Lighting Light Fixture Parts