Shop All Computer Enclosure Accessories
Livewire
Red & Yellow Hold Everything Magnets; 0.5 x 1 x 2 in.
Mfr # LI336527
Zoro # G703970171
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Livewire
- MFR # LI336527
- Zoro # G703970171
- UPC # 661541504824
- Country of Origin China
- Category Computer Enclosure Accessories
Description
Features
- Red & Yellow Hold Everything Magnets
- Color: Red & Yellow
- Size: 0.5 x 1 x 2 in.
- Weight: 0.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Clning Kit, PK50 (PCK-6)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 2 Pack (ML4-6MP21910620)
- DIGIWAVE Digiwave ANT2081 Outdoor Superior HD TV Digital Antenna (ANT2081)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- MASTER MAGNETICS Master Magnetics 07568 Pickup & Pointer Magnet (7568)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- QUEST MFG Open Frame Wall Rack, 20U, 3' x 12"D, Black (WR1935-20-02)
- GLOBAL EQUIPMENT Global Industrial„¢ 4 Panel Hinged Shipping Crate w/ Lid, 11-1/4"L x 11-1/4"W x 11-1/2"H (GSH029002900296)
- THERMALTAK Thermaltake Toughliquid Ultra 420 - Processor Liquid Cooling System (CL-W366-PL14BL-A)
- AVON PROTECTION Avon 33537565 12 in. Black Four Slot Metal Taco Tray (33537565)
- Livewire Computer Enclosure Accessories