Shop All Decorative Rugs
Livabliss
Urfa URF-2307 Handmade Area Rug
Mfr # URF2307-23
Zoro # G610358291
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Light Blue, Ice Blue, Dusty Pink, Light Beige
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.2 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # URF2307-23
- Zoro # G610358291
- UPC # 889292225427
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Blue, Light Blue, Ice Blue, Dusty Pink, Light Beige |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.47 in |
Includes | Care Label |
Weight | 4.68 lb |
Durable/Performance Rated | No |
Sub Style | Updated Traditional |
Backing | Canvas |
Machine Washable | No |
Has Fringe | No |
Construction | Hand Tufted |
High/Low Texture | No |
Outdoor Safe | No |
Printed Design | No |
High Traffic Compatible | Yes |
Style | Traditional |
Description
This Urfa area rug is the perfect way to add traditional style and sophistication to any room. Hand tufted in India from 100% wool for a medium pile, this plush rug is sure to make a statement in any space. It's recommended that you use a rug pad with this piece not included to ensure stability and comfort. When it comes time for cleaning, spot clean only with a damp cloth or vacuum lightly as needed. With its timeless design, this beautiful area rug will bring warmth and elegance into your home for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- BUFFALO AmeriHome BS1208 Soda Fountain Style Bar Stool (BS1208)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown (I 5938Q)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- LIVABLISS Calhoun CAH-2301 Machine Washable Area Rug (CAH2301-43511)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Tevazu TVZ-2338 Machine Crafted Area Rug (TVZ2338-71010)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- Livabliss Decorative Rugs