Shop All Decorative Rugs
Livabliss
Urfa URF-2306 Handmade Area Rug
Mfr # URF2306-23
Zoro # G010358631
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mauve, Dusty Pink, Ivory, Light Beige, Beige, Tan
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.2 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # URF2306-23
- Zoro # G010358631
- UPC # 889292225366
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Mauve, Dusty Pink, Ivory, Light Beige, Beige, Tan |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Includes | Care Label |
Thickness | 0.47 in |
Weight | 4.68 lb |
Durable/Performance Rated | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Printed Design | No |
Machine Washable | No |
Outdoor Safe | No |
Construction | Hand Tufted |
Backing | Canvas |
Style | Traditional |
Has Fringe | No |
Description
This Urfa area rug brings traditional style to any room. Crafted with 100% wool, this hand tufted medium pile rug is made in India and is sure to make a statement in your home. Perfect for high traffic areas, this durable rug is easy to maintain; simply use soap and mild detergent. To extend the life of the rug and prevent slipping, we recommend using a rug pad not included. This beautiful area rug will add timeless elegance to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- LIVABLISS Long Beach LBH-2331 Outdoor Safe Area Rug (LBH2331-71010)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- SAFAVIEH 4 x 4 ft. Round Dark Grey California Shag Rug (SG151-8484-4R)
- Livabliss Decorative Rugs