Shop All Decorative Rugs
Livabliss
Urban Shag USG-2303 Machine Crafted Area Rug
Mfr # USG2303-5373
Zoro # G210359391
original price:
$362.99
19% off
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Light Beige
- Shape Rectangle
- Material Face: 100% Polypropylene
- Pile Height 1.97 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # USG2303-5373
- Zoro # G210359391
- UPC # 888473839200
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 1.97 in |
Length (In.) | 86.61 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7'3" |
Details
Color | Cream, Light Beige |
Shape | Rectangle |
Material | Face: 100% Polypropylene |
Includes | Care Label |
Thickness | 2.05 in |
Weight | 18.56 lb |
Features | Machine Crafted |
Backing | No Backing |
Sub Style | Bohemian |
Style | Global |
Primary Color | Beige |
Printed Design | No |
Outdoor Safe | No |
High/Low Texture | Yes |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Machine Washable | No |
Durable/Performance Rated | No |
Has Fringe | No |
Description
Introducing the Urban Shag area rug, a perfect way to add a touch of global bohemian style to your home. Crafted with the finest polypropylene fibers from Turkey, this machine-woven area rug is sure to make an eye-catching statement in any room. With its plush pile and comfortable feel underfoot, this stunning area rug will bring warmth and texture to any space. To ensure lasting beauty, we recommend using a rug pad for added cushioning and protection. Easy to maintain with spot cleaning using mild detergent, this charming piece is guaranteed to last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Polyurethane 24" to 34-1/2", No Arms, Black (TRMH4-2RK-2)
- TRUE Hinge Kit (870878)
- DEKORRA Artificial Rock - Riverbed (107-RB)
- BEVCO Soft Poly Backless Stool, 18-23" St Ht., Black, Casters (S3000-BLK)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Lillian LLL-2328 Machine Washable Area Rug (LLL2328-2773)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- RUGGIES Reusable Rug Grippers (RU011132)
- Livabliss Decorative Rugs