Shop All Decorative Rugs
Livabliss
Tuareg TRG-2301 Outdoor Safe Area Rug
Mfr # TRG2301-537
Zoro # G410360647
original price:
$115.99
30% off
new price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pale Blue, Tan, Navy, Blue, Taupe, Off-White
- Shape Rectangle
- Material Face: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 83.86 in
Product Information
- Brand Livabliss
- MFR # TRG2301-537
- Zoro # G410360647
- UPC # 889292333733
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 83.86 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7' |
Details
Color | Pale Blue, Tan, Navy, Blue, Taupe, Off-White |
Shape | Rectangle |
Material | Face: 100% Polypropylene |
Weight | 7.34 lb |
Features | Outdoor Safe |
Thickness | 0.16 in |
Includes | Care Label |
Style | Global |
Durable/Performance Rated | No |
Printed Design | No |
Machine Washable | No |
Outdoor Safe | Yes |
Has Fringe | No |
Sub Style | Bohemian |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Backing | No Backing |
High/Low Texture | No |
Description
Introducing the Tuareg area rug from our Bohemian Global Collection! This beautiful, durable piece is perfect for any home. Crafted from Polypropylene in Turkey, this machine-woven rug features no pile and is designed to handle high traffic areas. It's even outdoor safe, so you can enjoy its beauty in any space! For easy maintenance, simply hose it off with water and hang to dry. We also recommend using a rug pad for added protection and comfort. Add a touch of global flair to your home today with the Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG POCKET ROD ADJUST 48-86"" (KN507AP)
- CLINTON Space Travelers Wall Sticker (09-CC)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- SIGNMISSION Liquors Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999770)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- HOMEROOTS 6 ft. Round Grey Premier Rug Pad (383611)
- Livabliss Decorative Rugs