Shop All Decorative Rugs
Livabliss
Sunderland SUN-2334 Machine Crafted Area Rug
Mfr # SUN2334-679
Zoro # G010347789
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal, Dusty Coral, Pale Blue, Orange, Light Gray, Cream
- Shape Rectangle
- Material Face: 100% Polypropylene
- Pile Height 0.39 in
- Length (In.) 108.27 in
Product Information
- Brand Livabliss
- MFR # SUN2334-679
- Zoro # G010347789
- UPC # 889292235105
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Teal, Dusty Coral, Pale Blue, Orange, Light Gray, Cream |
Shape | Rectangle |
Material | Face: 100% Polypropylene |
Thickness | 0.43 in |
Weight | 15.98 lb |
Includes | Care Label |
Features | Machine Crafted |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Primary Color | Blue |
High/Low Texture | No |
Sub Style | Minimalist |
Machine Washable | No |
Outdoor Safe | No |
Has Fringe | No |
Backing | No Backing |
Printed Design | No |
Style | Modern |
Construction | Machine Woven |
Description
This Sunderland area rug is the perfect addition to your modern home. Its machine woven construction and polypropylene material make it highly durable, able to withstand high traffic. This Turkish-made rug is easy to clean and maintain - simply spot clean with a mild detergent when necessary. For best results, use with a rug pad not included. Add sophistication and style to any room in your home today with this beautiful Sunderland area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 1-3/8" (11248000048)
- KELLYREST Footrest, Adjustable, Black (KCS10145)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS Yuva YUV-2300 Performance Rated Area Rug (YUV2300-576)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- RLM DISTRIBUTION 7 ft. 10 in. x 10 ft. 6 in. Manhattan Tucson Oversize Rug, Light Green (HO818404)
- Livabliss Decorative Rugs