Shop All Decorative Rugs
Livabliss
Sundaze SDZ-1003 Handmade Area Rug
Mfr # SDZ1003-3RD
Zoro # G510367324
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Shape Round
- Material Face: 100% Jute
- Pile Height 0 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # SDZ1003-3RD
- Zoro # G510367324
- UPC # 888473606475
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 36 in |
Size | 3' x 3' |
Details
Color | Tan |
Shape | Round |
Material | Face: 100% Jute |
Includes | Care Label |
Features | Handmade |
Thickness | 0.24 in |
Weight | 4.41 lb |
Outdoor Safe | No |
Primary Color | Brown |
Machine Washable | No |
Backing | No Backing |
Style | Cottage |
Printed Design | No |
Sub Style | Farmhouse |
High Traffic Compatible | Yes |
Construction | Hand Woven |
Has Fringe | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Description
Introducing the Sundaze collection, a charming and rustic rug that seamlessly blends with your farmhouse or cottage-style decor. This hand-woven rug, originating from India, is thoughtfully crafted using durable Jute to give your home a touch of natural allure. Its hand-woven construction boasts of no pile, providing you with a smooth texture that feels delightful underfoot. A rug pad is recommended for use with this rug to prevent slipping or movement. In case of any spills or stains, simply spot clean it with a dry cloth. Upgrade your space with the Sundaze collection and experience the unique charm it brings to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- VINTIQUEWISE Nine Branch Electric Chabad Judaica Chanukah Menorah with LED Candle Design Candlestick, Black (QI004204.BK)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H784.L.S)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- LIVABLISS Kimi BOKM-2302 Area Rug , With Fringe (BOKM2302-2773)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- ACHLA DESIGNS Achla H-41 44 x 22 in. Minuteman Hearth Half Round Rug - Dove Gray (H-41)
- Livabliss Decorative Rugs