Shop All Decorative Rugs
Livabliss
Skylar SLR-2303 Handmade Area Rug
Mfr # SLR2303-23
Zoro # G110349102
original price:
$99.99
19% off
new price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural, Pearl, Khaki
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.47 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # SLR2303-23
- Zoro # G110349102
- UPC # 889292584456
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Natural, Pearl, Khaki |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.62 in |
Weight | 3.6 lb |
Includes | Care Label |
Features | Handmade |
High/Low Texture | No |
Construction | Hand Tufted |
Sub Style | Minimalist |
High Traffic Compatible | Yes |
Printed Design | No |
Style | Modern |
Has Fringe | No |
Machine Washable | No |
Backing | Canvas |
Durable/Performance Rated | No |
Outdoor Safe | No |
Primary Color | Natural |
Description
This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Plastic Folding Chair, PK4 (62534)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- CASUAL HOME Casual Home 230-00-021-12 30 in. Directors Chair Natural Frame with Natural & Wheat Canvas (230-00/021-12)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Roma ROM-2331 Machine Crafted Area Rug (ROM2331-71010)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- SAFAVIEH Cape Cod Runner Area Rug, Blue - 2 ft. - 3 in. x 10 ft. (CAP365A-210)
- Livabliss Decorative Rugs