Shop All Decorative Rugs
Livabliss
Skylar SLR-2302 Handmade Area Rug
Mfr # SLR2302-576
Zoro # G010348045
original price:
$493.99
20% off
new price: $395.00
/ea
Free Shipping & Returns
$395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Sage, Medium Gray, Light Sage
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.47 in
- Length (In.) 90 in
Product Information
- Brand Livabliss
- MFR # SLR2302-576
- Zoro # G010348045
- UPC # 889292475686
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Dusty Sage, Medium Gray, Light Sage |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 22.5 lb |
Thickness | 0.62 in |
Includes | Care Label |
Features | Handmade |
Printed Design | No |
Construction | Hand Tufted |
Machine Washable | No |
High/Low Texture | No |
Durable/Performance Rated | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Backing | Canvas |
Sub Style | Minimalist |
Style | Modern |
Description
This Skylar area rug is the perfect way to add an eye-catching focal point to any modern room. Made with a hand tufted construction, this wool rug offers medium pile for a plush feel underfoot. Quality craftsmanship and attention to detail make this piece a unique and timeless addition to your home decor. For best results, we recommend using with a rug pad not included. This beautiful area rug is made in India and will bring warmth and comfort to your living space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- SAFAVIEH Dhurries Hand Woven Flat Weave Large Rectangle Rug- Navy - Light Blue- 8 x 10 ft. (DHU640B-8)
- Livabliss Decorative Rugs