Shop All Decorative Rugs
Livabliss
Santana SNN-2304 Machine Washable Area Rug
Mfr # SNN2304-71010
Zoro # G110355585
original price:
$308.99
30% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Cream, Mustard
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.31 in
- Length (In.) 120.08 in
Product Information
- Brand Livabliss
- MFR # SNN2304-71010
- Zoro # G110355585
- UPC # 889292440707
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Gray, Cream, Mustard |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Includes | Care Label |
Weight | 29.15 lb |
Thickness | 0.39 in |
Features | Machine Washable |
Sub Style | Bohemian |
Outdoor Safe | No |
Printed Design | No |
High/Low Texture | No |
Primary Color | Light Grey |
Style | Global |
Machine Washable | Yes |
High Traffic Compatible | Yes |
Has Fringe | No |
Durable/Performance Rated | No |
Construction | Machine Woven |
Backing | Rubber |
Description
Bring a touch of the exotic into your home with this magnificent Santana area rug. This beautiful bohemian global style rug is made from polyester and crafted in Turkey for an exquisite feel. Its machine-woven construction makes it perfect for high-traffic areas, while its medium pile provides a luxurious texture that will bring comfort to any space. For added protection, we recommend pairing this piece with a rug pad. Spot cleaning with mild detergent will keep this rug looking fresh and fabulous for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Blue (WA-3074-BL-GG)
- TIKI Torch Gls Tbl Rd/Blu/Cl 6In (1117060)
- BAXTON STUDIO Barrington Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11895-ZORO)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-S-INT)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- LIVABLISS San Diego SFG-2303 Outdoor Safe Area Rug (SFG2303-71010)
- LIVABLISS Isabel IBL-2303 Handmade Area Rug (IBL2303-69)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- HOMEROOTS 4 x 6 ft. Blue & Gray Indoor & Outdoor Area Rug (385147)
- Livabliss Decorative Rugs