Shop All Decorative Rugs
Livabliss
San Diego SFG-2313 Outdoor Safe Area Rug
Mfr # SFG2313-71010
Zoro # G710349922
original price:
$218.99
27% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White, Denim, Dark Blue
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0.28 in
- Length (In.) 120.08 in
Product Information
- Brand Livabliss
- MFR # SFG2313-71010
- Zoro # G710349922
- UPC # 889292404129
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Off-White, Denim, Dark Blue |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Weight | 17.33 lb |
Includes | Care Label |
Thickness | 0.39 in |
Features | Outdoor Safe |
Construction | Machine Woven |
Sub Style | Scandinavian |
Backing | No Backing |
Printed Design | No |
Primary Color | Off-White |
High Traffic Compatible | Yes |
Outdoor Safe | Yes |
Machine Washable | No |
Durable/Performance Rated | No |
Has Fringe | No |
High/Low Texture | No |
Style | Modern |
Description
The San Diego area rug is a bold statement piece that will bring a modern Scandinavian touch to any room. This machine-woven polypropylene rug is made with durability in mind, making it perfect for high traffic areas and outdoor use. The medium pile gives the rug a plush feel underfoot while still being easy to care for - just hose it down! For extra comfort and longevity, pair this rug with a quality rug pad. With its vibrant colors and stylish design, the San Diego area rug will add sophistication to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- ELK HOME Celia Vase, Large (S0017-10137)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- PALACEDESIGNS 7 x 9 ft. Floral Stain Resistant Rectangle Area Rug - Rust (PA3111290)
- Livabliss Decorative Rugs