Shop All Decorative Rugs
Livabliss
Roma ROM-2343 Machine Crafted Area Rug
Mfr # ROM2343-71010
Zoro # G810362609
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White, Light Gray, Medium Gray
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.32 in
- Length (In.) 120.08 in
Product Information
- Brand Livabliss
- MFR # ROM2343-71010
- Zoro # G810362609
- UPC # 888473937692
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.32 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Off-White, Light Gray, Medium Gray |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Weight | 19.7 lb |
Includes | Care Label |
Features | Machine Crafted |
Thickness | 0.36 in |
Style | Global |
Has Fringe | No |
Durable/Performance Rated | No |
Printed Design | No |
Machine Washable | No |
Primary Color | White |
High/Low Texture | No |
Backing | No Backing |
Construction | Machine Woven |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Sub Style | Bohemian |
Description
This Roma area rug from Turkey is sure to add an eye-catching global style to any room. The Polypropylene material makes it perfect for high-traffic areas, while the medium pile provides a comfortable surface for your feet. With its machine-woven construction, this rug will last through years of wear and tear. Place the rug in any room of your home and secure with a rug pad not included. For best results, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Ventura Black Wall Clock (461861)
- ELECTRIDUCT Heavy-Duty 30" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-30D-SL)
- HOMELEGANCE Savion Arm Chair (5494A)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- PASARGAD HOME 9 x 12 ft Amadeus Design Power Loom Area Rug Ivory (PRC1022IG 9x12)
- Livabliss Decorative Rugs