Shop All Decorative Rugs
Livabliss
Riley RLY-5025 Machine Crafted Area Rug
Mfr # RLY5025-275
Zoro # G910350797
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Mustard, Dark Brown, Coral, Olive, Medium Gray
- Shape Runner
- Material Face: 100% Polypropylene
- Pile Height 0.25 in
- Length (In.) 88.58 in
Product Information
- Brand Livabliss
- MFR # RLY5025-275
- Zoro # G910350797
- UPC # 764262671582
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.25 in |
Length (In.) | 88.58 in |
Width (In.) | 23.62 in |
Size | 2' x 7'5" |
Details
Color | Black, Mustard, Dark Brown, Coral, Olive, Medium Gray |
Shape | Runner |
Material | Face: 100% Polypropylene |
Features | Machine Crafted |
Weight | 4.65 lb |
Thickness | 0.55 in |
Includes | Care Label |
Primary Color | Black |
Construction | Machine Woven |
High/Low Texture | No |
Has Fringe | No |
Outdoor Safe | No |
Backing | No Backing |
Printed Design | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Style | Traditional |
Machine Washable | No |
Sub Style | Updated Traditional |
Description
Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Garden Villa Tv Stand , Accommodates up to a 50 in. TV weighing 50 lbs (424109)
- LORELL Mesh Executive Chair (62000)
- NATIONAL PUBLIC SEATING Dolly for Series 850-CL Chairs (DY-CL85)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LIVABLISS Caesar CAE-1191 Handmade Area Rug (CAE1191-23)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- SAFAVIEH 6 x 9 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-6)
- Livabliss Decorative Rugs