Shop All Decorative Rugs
Livabliss
Redondo Beach RDD-2312 Outdoor Safe Area Rug
Mfr # RDD2312-71010
Zoro # G210360533
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Light Gray, Dark Blue, Aqua, Gray, Mustard
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.1 in
- Length (In.) 120.08 in
Product Information
- Brand Livabliss
- MFR # RDD2312-71010
- Zoro # G210360533
- UPC # 889292266284
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.1 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Ivory, Light Gray, Dark Blue, Aqua, Gray, Mustard |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Includes | Care Label |
Weight | 15.76 lb |
Features | Outdoor Safe |
Thickness | 0.12 in |
Primary Color | Light Grey |
Outdoor Safe | Yes |
Backing | Outdoor Latex |
Sub Style | Updated Traditional |
Style | Traditional |
High/Low Texture | No |
Construction | Machine Woven |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Printed Design | No |
Durable/Performance Rated | No |
Description
Upgrade your space with the Redondo Beach area rug, a representation of updated traditional style that effortlessly fuses classic charm with modern flair. Woven meticulously in Turkey using resilient polypropylene, this rug boasts a low pile construction that stands up to high traffic areas with ease. Plus, it's outdoor safe, making it an ideal accent for both your indoor and outdoor settings. For best results and longevity, we recommend pairing this rug with a compatible rug pad. Maintenance is simple as well; just spot clean with mild detergent whenever needed. This Redondo Beach area rug promises to be not only a stylish addition but also a functional piece in any living space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Brook BKO-2302 Handmade Area Rug (BKO2302-23)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS Ankara AKR-2300 Machine Crafted Area Rug (AKR2300-67SQ)
- Livabliss Decorative Rugs