Shop All Decorative Rugs
Livabliss
Palazzo PZL-2304 Area Rug , With Fringe
Mfr # PZL2304-710103
Zoro # G010365509
original price:
$507.99
16% off
new price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Denim, Pale Blue, Brown, Taupe, Rose
- Shape Rectangle
- Material Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton
- Pile Height 0.24 in
- Length (In.) 122.05 in
Product Information
- Brand Livabliss
- MFR # PZL2304-710103
- Zoro # G010365509
- UPC # 888473962236
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Navy, Denim, Pale Blue, Brown, Taupe, Rose |
Shape | Rectangle |
Material | Face: 70% Polyester, 30% Viscose; Warp: 100% Cotton |
Thickness | 0.31 in |
Weight | 31.23 lb |
Includes | Care Label |
Features | Has Fringe |
High Traffic Compatible | Yes |
Printed Design | No |
Sub Style | Updated Traditional |
High/Low Texture | Yes |
Has Fringe | Yes |
Outdoor Safe | No |
Durable/Performance Rated | No |
Machine Washable | No |
Backing | No Backing |
Construction | Machine Woven |
Style | Traditional |
Description
This Palazzo area rug is sure to make a statement in your home. It features a traditional style and has a medium pile, making it perfect for high traffic areas. The combination of viscose and polyester gives it a lustrous sheen that will bring an elegant touch to any room. Its machine woven construction ensures durability and longevity, while its high/low design adds texture and dimension. This area rug is made in Turkey and should be spot cleaned only for best care results. We recommend using with a rug pad for maximum comfort and protection of your floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- BORAAM Boraam 99433 Sloan Adjustable Swivel Stool; Black (99433)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS Billie BBI-2300 Handmade Area Rug (BBI2300-268)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- Livabliss Decorative Rugs